Fristam FPX-Series Centrifugal Pump

Fristam FPX-Series Centrifugal Pump

2000 Fristam FPX-Series Centrifugal Pump. Model: FPX732-145. Impeller diameter: 5-1/2 in. Flow rate for new pump is 100 gpm with required horsepower and pressure at 50 psi. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Reliance Electric motor: 5 hp. Inlets: (1) 2-1/2 in. dia. S-line fitting. Outlet: (1) 2 in. dia. S-line fitting. Overall dimensions: 2 ft. L x 1 ft. W x 1 ft. H. (ACN45a).

Product Details

  • Stock No: SGM4143B.10
  • Manufacturer: Fristam
  • Model: FPX732-145
  • Serial Number: FPX732009603

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Fristam FPX-Series Centrifugal Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed