Hoppmann 55-Head Centrifugal Feeder

Hoppmann 55-Head Centrifugal Feeder

2000 Hoppmann 55-Head Centrifugal Feeder. Model: FRS60SS. S/N: RS60XXXDSA00010. Applications: orients 2.6 oz. and 1.6 oz. deodorant stick containers. Baldor Industrial Motor, 3/4 hp, 1750 rpm, 90 V, 7.6 amps. Bonfiglioli Speed Reducer, 100 ratio, 17.5 rpm (final). Hoppmann's FRS-60 is specifically designed to feed a wide range of large bottles and parts. The delivery rates vary from moderate to high speed depending on part characteristics. The FRS-60 is engineered to interface with Hoppmann prefeeders , accumulating conveyors, assembly systems and other downstream equipment, aluminum bowl with stainless steel walls, polyurethane scallops, polycarbonate hinged top cover. Inlets: (1) 25-1/2 in. L x 25-1/2 in. W infeed chute. Overall dimensions: 96 in. L x 94 in. W x 76 in. H.(H17).

Product Details

  • Product ID: 7627
  • Stock No: ENAE002.
  • Manufacturer: Hoppmann
  • Model: FRS60SS
  • Serial Number: RS60XXXDSA00010

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: 2000 Hoppmann 55-Head Centrifugal Feeder. Model: FRS60SS. S/N: RS60XXXDSA00010. Applications: orients 2.6 oz. and 1.6 oz. deodorant stick containers. Baldor Industrial Motor, 3/4 hp, 1750 rpm, 90 V, 7.6 amps. Bonfiglioli Speed Reducer, 100 ratio, 17.5 rpm (final). Hoppmann's FRS-60 is specifically designed to feed a wide range of large bottles and parts. The delivery rates vary from moderate to high speed depending on part characteristics. The FRS-60 is engineered to interface with Hoppmann prefeeders , accumulating conveyors, assembly systems and other downstream equipment, aluminum bowl with stainless steel walls, polyurethane scallops, polycarbonate hinged top cover. Inlets: (1) 25-1/2 in. L x 25-1/2 in. W infeed chute. Overall dimensions: 96 in. L x 94 in. W x 76 in. H.(H17).
  • manufacturer: Hoppmann
  • model: FRS60SS
  • name: Hoppmann 55-Head Centrifugal Feeder
  • product_id: 7627
  • serial_number: RS60XXXDSA00010
  • stock_no: ENAE002.

Hoppmann 55-Head Centrifugal Feeder

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed