2000 Materials Transportation Company Hydraulic Dumper – 3000 lbs.

2000 Materials Transportation Company Hydraulic Dumper – 3000 lbs.

2000 Materials Transportation Company Hydraulic Dumper – 3000 lbs. Model: H-LEC. Capacity: 3,000 lbs. Material of construction: 304 stainless steel. Maximum tote size: 4 ft. 3 in. L x 4 ft. W x 3 ft. 10 in. H. Minimum tote size: 4 ft. 3 in. L x 4 ft. W x 2 ft. 6 in. H. Infeed height: 6 in. Exit height: 14 ft. Overall dimensions: 7 ft. 1 in. L x 6 ft. 9 in. W x 15 ft. 3 in. H. Overall dimensions: 3 ft. 9 in. L x 2 ft. 1 in. W x 2 ft. 2-1/2 in. H.(H17)(ACN410).

Product Details

  • Product ID: 9422
  • Stock No: ATGP206.40
  • Manufacturer: Materials Transportation Company
  • Model: H-LEC
  • Serial Number: 2816
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: 2000 Materials Transportation Company Hydraulic Dumper – 3000 lbs. Model: H-LEC. Capacity: 3,000 lbs. Material of construction: 304 stainless steel. Maximum tote size: 4 ft. 3 in. L x 4 ft. W x 3 ft. 10 in. H. Minimum tote size: 4 ft. 3 in. L x 4 ft. W x 2 ft. 6 in. H. Infeed height: 6 in. Exit height: 14 ft. Overall dimensions: 7 ft. 1 in. L x 6 ft. 9 in. W x 15 ft. 3 in. H. Overall dimensions: 3 ft. 9 in. L x 2 ft. 1 in. W x 2 ft. 2-1/2 in. H.(H17)(ACN410).
  • manufacturer: Materials Transportation Company
  • model: H-LEC
  • name: 2000 Materials Transportation Company Hydraulic Dumper – 3000 lbs.
  • product_id: 9422
  • serial_number: 2816
  • stock_no: ATGP206.40

2000 Materials Transportation Company Hydraulic Dumper – 3000 lbs.