Materials Transportation Company Thermal Jacketed Blancher ProCooker - 148 Cu. Ft.

Materials Transportation Company Thermal Jacketed Blancher ProCooker - 148 Cu. Ft.

2000 Materials Transportation Company Thermal Jacketed Blancher - 148 Cu. Ft. Rated capacity: 4000 lbs. per hour of partially ground product. Material of construction: 304 stainless steel. Inside straight-wall dimensions: 15 ft. 2 in. L x 3 ft. 1 in. W x 3 ft. 2 in. H. Screw auger dimensions: 3 ft. dia. x 13 ft. L. Pitch: 1 ft. 6 in. Scraper dimensions: (4) 1 ft. 5-1/2 in. L x 2-1/4 in. W. Overall dimensions: 17 ft. 6 in. L x 5 ft. 3 in. W x 8 ft. 7 in. H. (ACN867).

Click here to see a video of the equipment

Product Details

  • Product ID: 9311
  • Stock No: ATGP004.70
  • Manufacturer: Materials Transportation Co.
  • Model: MTCC-36-15
  • Serial Number: 7315

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: 2000 Materials Transportation Company Thermal Jacketed Blancher - 148 Cu. Ft. Rated capacity: 4000 lbs. per hour of partially ground product. Material of construction: 304 stainless steel. Inside straight-wall dimensions: 15 ft. 2 in. L x 3 ft. 1 in. W x 3 ft. 2 in. H. Screw auger dimensions: 3 ft. dia. x 13 ft. L. Pitch: 1 ft. 6 in. Scraper dimensions: (4) 1 ft. 5-1/2 in. L x 2-1/4 in. W. Overall dimensions: 17 ft. 6 in. L x 5 ft. 3 in. W x 8 ft. 7 in. H. (ACN867).

    Click here to see a video of the equipment
  • manufacturer: Materials Transportation Co.
  • model: MTCC-36-15
  • name: Materials Transportation Company Thermal Jacketed Blancher ProCooker - 148 Cu. Ft.
  • product_id: 9311
  • serial_number: 7315
  • stock_no: ATGP004.70

Materials Transportation Company Thermal Jacketed Blancher ProCooker - 148 Cu. Ft.

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed