Niagara A40E Ammonia Evaporator Coil

Niagara A40E Ammonia Evaporator Coil

2000 Niagara Blower Company “No-Frost”® Concentrator. Model: A40E. Serial # 00-12983.  (1) Marathon electric motor, .75 hp, 3450 rpm, 208-230/460 V, 60 Hz, 3 phase. (1) Marathon electric motor, 1/3 hp, 1725 rpm, 208-230/460 V, 60Hz, 3 phase. No-Frost® technology offers Glycol based refrigeration defrost and liquid desiccant dehumidification and is ideal for processing, packaging, and storage applications where consistent, frost free conditions are required. Features include: Permanent inhibition of 99.9% of airborne pathogens, moisture absorption from the air stream, and a sanitary, frost-free coil. Inlet: (1) 1 in. dia. Port. Outlets: (1) 1 in. dia. port. Overall dimensions: 5 ft. L x 3 ft. 5 in. W x 6 ft. H.(H15)(ACN560).

Product Details

  • Stock No: MDFC066.32a
  • Manufacturer: Niagara
  • Model: A40E
  • Serial Number: 00 -12983

Evaporator Coil Details

  • Left or Right Handed: Left
  • Spec Sheet Available: Yes

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) 0.75 hp Marathon Electric Motor, and (1) 0.33 hp Marathon Electri

Dimensions:

  • Length (Inches): 60
  • Width (Inches): 41
  • Height (Inches): 72
  • ACN: 560

Additional Product Details

  • Year of Manufacture: 2000
  • Spec Sheet Available: Yes

Niagara A40E Ammonia Evaporator Coil

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed