Paul Mueller Jacketed Cook/Cool Tank- 560 Gallon

Paul Mueller Jacketed Cook/Cool Tank- 560 Gallon

2000 Paul Mueller Jacketed Cook/Cool Tank- 560 Gallon. S/N: 250063-1. Nat'l Bd: 30823. Inside straight-wall dimensions: 5 ft. L x 3 ft. 6-1/2 in. W x 4 ft. 3-1/2 in. H. MAWP: 90 psi @ 400°F. MDMT: 30°F @ 90 psi. Inlets: (1) 1 in. dia. port (jacket), (1) 5 ft. L x 3 ft. 6-1/2 in. W product infeed. Outlets: (1) 2 in. dia. S-line drain port, (1) 1/2 in. dia. port, (1) 1 in. dia. port (jacket), (1) 1 in. dia. FNPT fitting. Overall dimensions: 5 ft. 9 in. L x 4 ft. 8 in. W x 5 ft. 2 in. H.

Product Details

  • Product ID: 8909
  • Stock No: BBCF101.10
  • Manufacturer: Paul Mueller Co.
  • Serial Number: 250063-1

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Paul Mueller Jacketed Cook/Cool Tank- 560 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed