Refrigeration Valves and Systems Vertical Intercooler - 132 in. Dia. x 15 ft. 10 in. H.

Refrigeration Valves and Systems Vertical Intercooler - 132 in. Dia. x 15 ft. 10 in. H.

2000 Refrigeration Valves and Systems Vertical Intercooler. Approximate capacity: 9000 gallons. Inside straight-wall dimensions: 120 in. dia. x 15 ft. 5 in. H. MAWP: 250 psi @ 300°F. MDMT: -20°F @ 250 psi. Hydrotest: 325 psi. Inlets/outlets: (1) 3/4 in. dia. FNPT, (1) 1-1/4 in. dia. port, (1) 2 in. dia. port, (1) 6 in. dia. port, (1) 10 in. dia. port, (1) 12 in. dia. port. Overall dimensions: 16 ft. L x 13 ft. 6 in. W x 20 ft. 6 in. H.(HB2)(ACN753).

Product Details

  • Stock No: DTTC004.
  • Manufacturer: RVS
  • Serial Number: S008669

Tank Details

  • Refrigeration Tank Type: Intercooler
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 120
  • Tank Length (Inches): 186
  • Tank Estimated Capacity (Gallons): 9000
  • Tank National Board Number: 13458
  • Tank MAWP (PSI at temp): 250 psi @ 300°F
  • Tank Inlets & Outlets Description: Inlets/outlets: (1) 3/4 in. dia. FNPT, (1) 1- 1/4 in. dia. port, (1) 2 in. dia. port, (1) 6 in. dia. port, (1) 10 in. dia. port, (1) 12 in. dia. port

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 192
  • Width (Inches): 162
  • Height (Inches): 246
  • ACN: 753

Additional Product Details

  • Year of Manufacture: 2000

Refrigeration Valves and Systems Vertical Intercooler - 132 in. Dia. x 15 ft. 10 in. H.

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed