Taco TA1024B201B2SO Centrifugal Pump (75 HP, 1,350 GPM Max)

Taco TA1024B201B2SO Centrifugal Pump (75 HP, 1,350 GPM Max)

2000 Taco Split-Case Centrifugal Pump. Model: TA1024B201B2SO. Current capacity: 900 gpm @ 200 tdh. Nominal capacity: 1350 gpm. Impeller diameter: 8.0 in. Baldor Electric Motor, 75 hp, 3550 rpm, 230/460 V, 166/83 amps, 60 Hz, 3 phase. Inlet: (1) 6 in. dia. flanged port. Outlet: (1) 4 in. dia. flanged port. The rugged, heavy-duty casing design allows for higher working pressures, easy access for service and maintenance, and low NPSH requirements with increased efficiency. Other features include: compact arrangement which increases seal and bearing life, balanced axial loads for maximum bearing life and case independent wear rings. Shipping weight: 1578 lbs. Overall dimensions: 5 ft. L x 2 ft. 5 in. W x 2 ft. 8 in. H. (ACN87)(H9/5F).

Product Details

  • Stock No: CPEG001B.-01
  • Manufacturer: Taco
  • Model: TA1024B201B2SO

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 1350
  • Impeller Diameter (inches): 8
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 6
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 # Flange Holes: 8
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 4
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 # Flange Holes: 8

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 75
  • Motor RPM: 3550
  • Motor Voltage: 230/460
  • Motor Amps: 166/83
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 60
  • Width (Inches): 29
  • Height (Inches): 32
  • Weight (LBS): 1578
  • ACN: 87

Additional Product Details

Taco TA1024B201B2SO Centrifugal Pump (75 HP, 1,350 GPM Max)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed