Teledyne Laars Mighty Therm Gas-Fired Hot Water Boiler- 60 HP
2000 Teledyne Laars Mighty Therm Gas-Fired Hot Water Boiler- 60 HP. Maximum input: 2,450,000 Btuh. Minimum input: 735,000 Btuh. Output: 2,009,000 Btuh. Minimum relief valve capacity: 2,450 lbs/hr. Maximum working pressure: 160 psi. Watts pressure relief valve: Btuh rating: 2,649,000. Overall dimensions: 8 ft. 8 in. L x 4 ft. 6-1/2 in. W x 5 ft. 10 in. H.(H15).
Product Details
- Stock No: THHS002.
- Manufacturer: Teledyne Laars Heating Systems
- Model: HH2450IN18KCAAEX
- Serial Number: C00B01803
Boiler Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!