2000 Waukesha Cherry-Burrell Votator Scraped Surface Heat Exchangers

2000 Waukesha Cherry-Burrell Votator Scraped Surface Heat Exchangers

2000 Waukesha Cherry-Burrell Votator Scraped Surface Heat Exchangers- 6 x 72. S/N: A6723. Shell MAWP: 600 psi @ 400°F. Jacket MAWP: 250 psi @ 400°F. Heat transfer surface area: 9 sq. ft. Siemens Motor, 15 hp, 1770 rpm, 230/460 V, 38.4/19.2 amps, 60 Hz, 3 phase. Speed Reducer. Votator scraped surface heat exchangers can process virtually any pump able fluid or slurry: they can cook, heat, cool, slush, freeze, pasteurize, sterilize, aerate, mix, extrude, crystallize, gel, plasticize, emulsify, or polymerize. The design consists of a concentric shaft and uses (24) Teflon scrapers. Inlets: (1) 3 in. dia. I-Line fitting (product), (1) 1-1/2 in. dia. (media). Outlets: (1) 3 in. dia. I-Line fitting (product), (1) 1-1/2 in. dia. (media). Overall dimensions: 9 ft. 7 in. L x 2 ft. 3-1/2 in. W x 4 ft. 10 in. H. (GI).

Product Details

  • Product ID: 9097
  • Stock No: SGM4158.9
  • Manufacturer: Waukesha Cherry-Burrell
  • Model:
  • Serial Number: A6723
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: 2000 Waukesha Cherry-Burrell Votator Scraped Surface Heat Exchangers- 6 x 72. S/N: A6723. Shell MAWP: 600 psi @ 400°F. Jacket MAWP: 250 psi @ 400°F. Heat transfer surface area: 9 sq. ft. Siemens Motor, 15 hp, 1770 rpm, 230/460 V, 38.4/19.2 amps, 60 Hz, 3 phase. Speed Reducer. Votator scraped surface heat exchangers can process virtually any pump able fluid or slurry: they can cook, heat, cool, slush, freeze, pasteurize, sterilize, aerate, mix, extrude, crystallize, gel, plasticize, emulsify, or polymerize. The design consists of a concentric shaft and uses (24) Teflon scrapers. Inlets: (1) 3 in. dia. I-Line fitting (product), (1) 1-1/2 in. dia. (media). Outlets: (1) 3 in. dia. I-Line fitting (product), (1) 1-1/2 in. dia. (media). Overall dimensions: 9 ft. 7 in. L x 2 ft. 3-1/2 in. W x 4 ft. 10 in. H. (GI).
  • manufacturer: Waukesha Cherry-Burrell
  • name: 2000 Waukesha Cherry-Burrell Votator Scraped Surface Heat Exchangers
  • product_id: 9097
  • serial_number: A6723
  • stock_no: SGM4158.9

2000 Waukesha Cherry-Burrell Votator Scraped Surface Heat Exchangers

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed