2001 A&B Process Systems Balance Tank-100 Gallons

2001 A&B Process Systems Balance Tank-100 Gallons

2001 A&B Process Systems Balance Tank-100 Gallons. Model: TXRF02. S/N: 10142301-3. 304 SS. Man way 16-3/4 in. diameter. Tank dimensions 29 in. dia. x 38 in. H. Overall height 75 in.

Product Details

  • Product ID: 8549
  • Stock No: BIIR8007.
  • Manufacturer: A&B Process Systems
  • Model: TXRF02
  • Serial Number: 10142301-3
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: 2001 A&B Process Systems Balance Tank-100 Gallons. Model: TXRF02. S/N: 10142301-3. 304 SS. Man way 16-3/4 in. diameter. Tank dimensions 29 in. dia. x 38 in. H. Overall height 75 in.
  • manufacturer: A&B Process Systems
  • model: TXRF02
  • name: 2001 A&B Process Systems Balance Tank-100 Gallons
  • product_id: 8549
  • serial_number: 10142301-3
  • stock_no: BIIR8007.

2001 A&B Process Systems Balance Tank-100 Gallons

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed