Alfa Laval M6 Plate Heat Exchanger - 31 Sq. Ft.

Alfa Laval M6 Plate Heat Exchanger - 31 Sq. Ft.

2001 Alfa Laval M6 Plate Heat Exchanger with Stainless Steel Base. Model: M6-MFG. (23) stainless steel plates. Individual plate heat transfer surface area: 7-1/4 in. W x 2 ft. 3 in. H. Total surface area of heat transfer: 31.26 sq. ft. MAWP: 150 psi @ 230 ºF. MDMT: -20 ºF @ 150 psi. Inlets/outlets: (4) 2 in. S-line. Heat exchanger dimensions: 1 ft. 8 in. L x 1 ft. ¾ in. W x 3 ft. H. Overall plate dimensions: 9-5/8 in. W x 2 ft. 5-1/2 in. H. Overall dimensions: 1 ft. 8 in. L x 1 ft. 1 in. W x 4 ft. 4 ½ in. H.(ACN30).

Product Details

  • Product ID: 11538
  • Stock No: TACJ0838.6
  • Manufacturer: Alfa Laval
  • Model: M6-MFG
  • Serial Number: 30105-58840

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Alfa Laval M6 Plate Heat Exchanger - 31 Sq. Ft.

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed