2001 APV HTST System- 1,000 gph

2001 APV HTST System- 1,000 gph

2001 APV HTST System- 1,000 gph (approx.). HTST skid is equipped with plate heat exchanger, holding tube, balance tank, product pump, water pump, and recording devices. APV plate heat exchanger, number of stainless steel plates: 87, number of dividers: 2, heating surface area: approx. 88.81 sq. ft. Stainless steel holding tube with a heating surface are of 21.5 sq. ft. (approx.). Stainless Steel Balance Tank with a Tri-Flo pneumatic valve and a Luminite 3-level indicator. Waukesha 30 Positive Displacement Pump, S/N: 273911-90. Reliance Motor, 1,670 rpm, 208-230/460 V, 60 Hz, 3 phase. Reliance Gear Drive, 7.28 ratio, 230 rpm (final). Worthington Centrifugal Pump, Model: D520112, S/N: 74122713112, size: 5x1x4, impeller diameter: 3.4 in., design pressure: 75 psi. Baldor Industrial Motor, 1hp, 3,450 rpm, 230/460 V, 3.2/1.6 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/2 in. dia. (cold water), (1) 1-1/2 in. dia. (heat exchanger), (1) 1-1/2 in. dia. (hot water). Outlets: (1) 1-1/2 in. dia. (holding tube), (1) 1-1/2 in. dia. (heat exchanger). Overall dimensions: 105 in. L x 68 in. W x 79 in. H.

Product Details

  • Product ID: 1443
  • Stock No: HDSC124.67
  • Manufacturer: APV
  • Model:
  • Serial Number:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: 2001 APV HTST System- 1,000 gph (approx.). HTST skid is equipped with plate heat exchanger, holding tube, balance tank, product pump, water pump, and recording devices. APV plate heat exchanger, number of stainless steel plates: 87, number of dividers: 2, heating surface area: approx. 88.81 sq. ft. Stainless steel holding tube with a heating surface are of 21.5 sq. ft. (approx.). Stainless Steel Balance Tank with a Tri-Flo pneumatic valve and a Luminite 3-level indicator. Waukesha 30 Positive Displacement Pump, S/N: 273911-90. Reliance Motor, 1,670 rpm, 208-230/460 V, 60 Hz, 3 phase. Reliance Gear Drive, 7.28 ratio, 230 rpm (final). Worthington Centrifugal Pump, Model: D520112, S/N: 74122713112, size: 5x1x4, impeller diameter: 3.4 in., design pressure: 75 psi. Baldor Industrial Motor, 1hp, 3,450 rpm, 230/460 V, 3.2/1.6 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/2 in. dia. (cold water), (1) 1-1/2 in. dia. (heat exchanger), (1) 1-1/2 in. dia. (hot water). Outlets: (1) 1-1/2 in. dia. (holding tube), (1) 1-1/2 in. dia. (heat exchanger). Overall dimensions: 105 in. L x 68 in. W x 79 in. H.
  • manufacturer: APV
  • name: 2001 APV HTST System- 1,000 gph
  • product_id: 1443
  • stock_no: HDSC124.67

2001 APV HTST System- 1,000 gph

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed