2001 Bell & Gossett Shell and Tube Heat Exchanger with Steam Trap
2001 Bell & Gossett Shell and Tube Heat Exchanger with Steam Trap
2001 Bell & Gossett Shell and Tube Heat Exchanger with Steam Trap. Bell and Gossett, two-pass heat exchanger: Shell side: MAWP 150 psi at 375°F, MDMT: -20°F at 150 PSI. Tube side: MAWP 125 psi at 375°F, MDMT: -20°F at 125 PSI. Steam inlet 4-1/2 in. Condensate drain: 1-3/4 in. Hot / cold water inlet / outlets: 4-1/2 in. ITT Industries Hoffman specialty float and thermostatic steam trap. Model: FT125X-8. Max. pressure 175 psig. Max temperature: 377°F. 1-3/4 in. inlet, 2-1/ in. outlet with Apollo ball valve. Centrifugal pump: Suction nozzle: 2 in. Discharge nozzle: 3 in. Pump motor: Baldor Reliance Industrial motor: CAT NO. JMM3613T. SPEC. 36H17X100. 208-230/460V, rpm 3450, 60Hz, 3 phase. Features a USG dial gauge, Palmer thermometer, all on stainless steel base. Overall dimensions: 7 ft. L x 2 ft. W x 7 ft. 4 in. H.
Product Details
- Product ID: 11849
- Stock No: MDPK637.4
- Manufacturer: Bell & Gossett
- Model:
- Serial Number: 772827-01
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 2001 Bell & Gossett Shell and Tube Heat Exchanger with Steam Trap. Bell and Gossett, two-pass heat exchanger: Shell side: MAWP 150 psi at 375°F, MDMT: -20°F at 150 PSI. Tube side: MAWP 125 psi at 375°F, MDMT: -20°F at 125 PSI. Steam inlet 4-1/2 in. Condensate drain: 1-3/4 in. Hot / cold water inlet / outlets: 4-1/2 in. ITT Industries Hoffman specialty float and thermostatic steam trap. Model: FT125X-8. Max. pressure 175 psig. Max temperature: 377°F. 1-3/4 in. inlet, 2-1/ in. outlet with Apollo ball valve. Centrifugal pump: Suction nozzle: 2 in. Discharge nozzle: 3 in. Pump motor: Baldor Reliance Industrial motor: CAT NO. JMM3613T. SPEC. 36H17X100. 208-230/460V, rpm 3450, 60Hz, 3 phase. Features a USG dial gauge, Palmer thermometer, all on stainless steel base. Overall dimensions: 7 ft. L x 2 ft. W x 7 ft. 4 in. H.
- manufacturer: Bell & Gossett
- name: 2001 Bell & Gossett Shell and Tube Heat Exchanger with Steam Trap
- product_id: 11849
- serial_number: 772827-01
- stock_no: MDPK637.4
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.