FMC Frigoscandia Advantec Impingement Freezer / Chiller

FMC Frigoscandia Advantec Impingement Freezer / Chiller

2001 FMC Frigoscandia Advantec Impingement Freezer/Chiller. Model 2M-1800-1. Rating on hamburger patties: 3,500 lbs/hr based on 1/4 inch thick patties, 1/4 lb each,10 across on belt, belt length: 35 ft... 100 seconds dwell time, using 46 tons at -40°F. Single belt: 49 in. W (1250 mm). This impingement freezer/chiller is ideal for quick freezing thin products with minimal dehydration, gentle product handling and high product quality. A major food manufacturer paid over $750,000 for this unit in 2001. This major food manufacturer had this at a co-packer that sold to their largest competitor so they removed it. It is as close to new as you can get. Overall dimensions: 36 ft. 2 in. L x 9 ft. 5 in. W x 9 ft. H.

Product Details

  • Stock No: SGMPB057.180
  • Manufacturer: FMC
  • Model: 2M-1800-1
  • Serial Number: 1080018

IQF Details

Belt Details

Control Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

FMC Frigoscandia Advantec Impingement Freezer / Chiller

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed