2001 Inox Industries Single Wall Stainless Steel Tank – 250 Gallons
2001 Inox Industries Single Wall Stainless Steel Tank – 250 Gallons
2001 Inox Industries Single Wall Stainless Steel Tank. Approximate capacity: 250 gallons. Inside straight wall dimensions: 3 ft. 4 in. H x 3 ft. 9 in. dia. Includes: (1) 4 in. spray ball, (1) 1 ft. 5 ½ in. manway. Inlets: (2) 1-1/2 in. S-line. (2) 2 in. S-line. (2) 3 in. S-line. Outlets: (1) 2 in. S-line. (1) 3 in. S-line. Overall dimensions: 4 ft. L x 4 ft. W x 5 ft. 8 in. H.(ACN85).
Product Details
- Product ID: 11375
- Stock No: ENDX188718.12a
- Manufacturer: Inox Industries
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 2001 Inox Industries Single Wall Stainless Steel Tank. Approximate capacity: 250 gallons. Inside straight wall dimensions: 3 ft. 4 in. H x 3 ft. 9 in. dia. Includes: (1) 4 in. spray ball, (1) 1 ft. 5 ½ in. manway. Inlets: (2) 1-1/2 in. S-line. (2) 2 in. S-line. (2) 3 in. S-line. Outlets: (1) 2 in. S-line. (1) 3 in. S-line. Overall dimensions: 4 ft. L x 4 ft. W x 5 ft. 8 in. H.(ACN85).
- manufacturer: Inox Industries
- name: 2001 Inox Industries Single Wall Stainless Steel Tank – 250 Gallons
- product_id: 11375
- stock_no: ENDX188718.12a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.