Krauss Maffei Screw Motor & Gearing

Krauss Maffei Screw Motor & Gearing

2001 Krauss Maffei Screw Motor & Gearing. Typ: FZ251.3-V-FQD16, GETRIEBE-KM-NR. Oswald electric motor: 3350 rpm, 138 amps, 350 V, 115 Hz. Cooling: Flow-rate 9L/min. 1 bar max. 8 bar max. 25ºC / 77ºF. Overall dimensions: 3 ft. 8 in. L x 2 ft. 3 in. W. x 1 ft. 1 in. H.

Product Details

  • Stock No: MYDM407
  • Manufacturer: Krauss Maffei

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Oswald
  • Motor RPM: 3350
  • Motor Voltage: 350
  • Motor Amps: 138
  • Motor Hertz (Hz): 115

Dimensions:

  • Length (Inches): 44
  • Width (Inches): 27
  • Height (Inches): 13

Additional Product Details

Krauss Maffei Screw Motor & Gearing

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed