2001 McQuay-Snyder General Air-Cooled Chiller- 75 Ton
2001 McQuay-Snyder General Air-Cooled Chiller- 75 Ton
2001 McQuay-Snyder General Air-Cooled Chiller- 75 Ton. Model: ALR075C. S/N: 5VH0181800. Refrigerant: R-22. Total refrigerant charge: 73 lbs. Max relief pressure: 450 psig. Test pressure hi/lo: 380/150 psig. Suction pressure: 65 psi. Discharge pressure: 300 psi. Discharge water temperature (setpoint): 50 °F. Copeland Discus Reciprocating Compressor, Model: 6DS3-4000-TSN-800, S/N: 99 K77401. Capacity: 281,000 BTU (20/120 °F). Electrical requirements: 230-460/200-400 V, 142-71 RLA, 60/50 Hz, 3 phase. Copeland Reciprocating Compressor, Model: 6DR1-4000-TSN, S/N: CT 90G 01706S. Electrical requirements: 200-230/400-460 V, 594/297 LRA, 50/60 Hz, 3 phase. Inlets/outlets: (2) 4 in. dia. pipes. Overall dimensions: 19 ft. L x 84 in. W x 59 in. H.
Product Details
- Product ID: 4604
- Stock No: CAM201.42
- Manufacturer: McQuay Snyder
- Model: ALR075C
- Serial Number: 5VH0181800
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 2001 McQuay-Snyder General Air-Cooled Chiller- 75 Ton. Model: ALR075C. S/N: 5VH0181800. Refrigerant: R-22. Total refrigerant charge: 73 lbs. Max relief pressure: 450 psig. Test pressure hi/lo: 380/150 psig. Suction pressure: 65 psi. Discharge pressure: 300 psi. Discharge water temperature (setpoint): 50 °F. Copeland Discus Reciprocating Compressor, Model: 6DS3-4000-TSN-800, S/N: 99 K77401. Capacity: 281,000 BTU (20/120 °F). Electrical requirements: 230-460/200-400 V, 142-71 RLA, 60/50 Hz, 3 phase. Copeland Reciprocating Compressor, Model: 6DR1-4000-TSN, S/N: CT 90G 01706S. Electrical requirements: 200-230/400-460 V, 594/297 LRA, 50/60 Hz, 3 phase. Inlets/outlets: (2) 4 in. dia. pipes. Overall dimensions: 19 ft. L x 84 in. W x 59 in. H.
- manufacturer: McQuay Snyder
- model: ALR075C
- name: 2001 McQuay-Snyder General Air-Cooled Chiller- 75 Ton
- product_id: 4604
- serial_number: 5VH0181800
- stock_no: CAM201.42
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.