2001 Nash Elmo Size XL-350 Vacuum Pump - 125HP
2001 Nash Elmo Size XL-350 Vacuum Pump - 125HP
2001 Nash Elmo Vectra XL350 Vacuum Pump. Remanufactured in 2005. Model: XL-350. S/N: 621173. VAC: X. Test # 01D0174. POS.: STD. Electric Motor: 125 HP, 1785 RPM, 460 Volts, 139 Amps, 60 HZ, 3-phase, 444T Frame, TEFC Enclosure. Overall dimensions: 115 in. L x 67 in. W x 87 in. H. (ACN467).
Click here to see a video of the equipment
Product Details
- Product ID: 12278
- Stock No: BDPC030.30
- Manufacturer: Nash Elmo Ind.
- Model: XL-350
- Serial Number: 621173
- Motor Manufacturer: Electric Motor
- Motor Horsepower(HP): 125
- Motor RPM: 1785
- Motor Voltage: 460
- Motor Amps: 139
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 444T
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches): 115
- Width (Inches): 67
- Height (Inches): 87
- Weight (LBS):
- ACN: 467
All fields
- 01_inletoutlet_1_size_inches: Inlet
- 01_inletoutlet_1_type: 2
- 01_inletoutlet_1___flange_hole: 8
- 01_inletoutlet_2_type: Outlet
- 01_inletoutlet_2__flange_holes: 8
- 01_outlets: 1
- 01_pump_type: Centrifugal
- acn: 467
- description: 2001 Nash Elmo Vectra XL350 Vacuum Pump. Remanufactured in 2005. Model: XL-350. S/N: 621173. VAC: X. Test # 01D0174. POS.: STD. Electric Motor: 125 HP, 1785 RPM, 460 Volts, 139 Amps, 60 HZ, 3-phase, 444T Frame, TEFC Enclosure. Overall dimensions: 115 in. L x 67 in. W x 87 in. H. (ACN467).
Click here to see a video of the equipment - height_inches: 87
- inletoutlet_1: Inlet
- inletoutlet_1_size_inches: 6
- inletoutlet_1_type: Flange
- inletoutlet_2: Outlet
- inletoutlet_2_size_inches: 4
- inletoutlet_2_type: Flange
- inlets: 1
- length_inches: 115
- manufacturer: Nash Elmo Ind.
- model: XL-350
- motor_amps: 139
- motor_frame_size: 444T
- motor_hertz_hz: 60
- motor_horsepower_hp: 125
- motor_included_yesno: yes
- motor_manufacturer: Electric Motor
- motor_phases: 3
- motor_rpm: 1785
- motor_voltage: 460
- name: 2001 Nash Elmo Size XL-350 Vacuum Pump - 125HP
- outlets: 1
- product_id: 12278
- pump_type: Vacuum
- serial_number: 621173
- stock_no: BDPC030.30
- width_inches: 67
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.