2001 Nash Elmo Vectra XL350 Vacuum Pump - 100 HP
2001 Nash Elmo Vectra XL350 Vacuum Pump - 100 HP
2001 Nash Elmo Vectra XL350 Vacuum Pump. Remanufactured in 9/2005. Model: XL-350. S/N: 621289. VAC: X. Test # 01D0173. POS.: STD. Reliance Electric Motor: 100 HP, 1785 RPM, 460 Volts, 112 Amps, 60 HZ, 3-phase, 405T Frame, TEFC Enclosure. Silencer made by Burgess Manning Products (Subsidiary of Nitram Energy, Inc.) 94544-A, Cat. no.: WSDA-6, Coding: C/12/01, P/N: S66-1142-075. (ACN467)
Product Details
- Product ID: 12279
- Stock No: BDPC029.35
- Manufacturer: Nash Elmo Ind.
- Model: XL-350
- Serial Number: 621289
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 2001 Nash Elmo Vectra XL350 Vacuum Pump. Remanufactured in 9/2005. Model: XL-350. S/N: 621289. VAC: X. Test # 01D0173. POS.: STD. Reliance Electric Motor: 100 HP, 1785 RPM, 460 Volts, 112 Amps, 60 HZ, 3-phase, 405T Frame, TEFC Enclosure. Silencer made by Burgess Manning Products (Subsidiary of Nitram Energy, Inc.) 94544-A, Cat. no.: WSDA-6, Coding: C/12/01, P/N: S66-1142-075. (ACN467)
- manufacturer: Nash Elmo Ind.
- model: XL-350
- name: 2001 Nash Elmo Vectra XL350 Vacuum Pump - 100 HP
- product_id: 12279
- serial_number: 621289
- stock_no: BDPC029.35
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.