Plate Heat Exchanger

Plate Heat Exchanger

2001 Plate Heat Exchanger. Model: PF20, S/N: 771568-01. Certified by ITT Industries, National Board No: 75190. Hot side: MAWP: 150 psi @ 230 °F, MDMT: 32 °F @ 150 psi. Cold side: MAWP: 150 psi @ 230 °F, MDMT: 32 °F @ 150 psi. Max differ. Pressure: 225 psi. (48) plates: 10 in. W x 30 in. H. Allowable length of plate pack: 4.82 in. Overall dimensions: 30 1/2 in. L x 15 in. W x 36 in. H.

Product Details

  • Product ID: 1542
  • Stock No: SNBB512.a
  • Manufacturer: Not Specified
  • Model: PF20
  • Serial Number: 771568-01

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Plate Heat Exchanger

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed