Secespol Shell and Coil Vertical Heat Exchanger

Secespol Shell and Coil Vertical Heat Exchanger

2001 Secespol Shell and Coil Vertical Heat Exchanger. Model: JAD XK 12.114.12. Heat transfer area: 113 sq. ft. MAWP of both shell and tubes: 250 psig @ 406ºF. MDTMT of both shell and tubes : -155ºF @ 250 psig. Secespol’s JAD XK heat exchangers feature angular connections and circular layers of helically corrugated tubes within the shell, and are designed for vertical installations or any application where space is a limiting factor. Inlets/outlets: (4) 4 in. flange. Overall dimensions: 6 ft. L X 1 ft. 8 in. W X 1 ft. H.(ACN100).

Product Details

  • Product ID: 11471
  • Stock No: TMCB127.3a
  • Manufacturer: Secespol
  • Model: JAD XK 12.114.12
  • Serial Number: 01Z0061001

Shell & Tube Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Secespol Shell and Coil Vertical Heat Exchanger

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed