Alfa laval Plate Heat Exchanger - 16.57 Sq. Ft.

Alfa laval Plate Heat Exchanger - 16.57 Sq. Ft.

2002 Alfa Laval Plate Heat Exchanger. Model: M6-MFG. MAWP: 150 psi at 221˚F. MDMT: -20˚F at 150 psi. (13) Total plates. Plate dimensions: 9-1/2 in. W x 2 ft. 5-1/2 in. H. Effective heat transfer area: 16.57 sq. ft. Spirax Sarco Inc. Flash recovery vessel. Certified by John Wood Co. Built in 2001. MAWP: 150 psi at 500 ˚F. Vessel dimensions: 12 in. dia. x 2 ft. 5-1/8 in. straight wall (15.5 gals.) Inlets/Outlets: (2) 5-1/4 in. flange dia. with (8) 7/8 in. mounting holes, 3-1/4 in. adjacent, 8-3/8 in. opposite. (3) 2 in. MNPT. (1) 1-1/2 in. MNPT. (1) 1-5/8 in. port. Overall dimensions: 5 ft. 11-1/8 in. L x 2 ft. 2-3/4 in. W x 6 ft. 1 in. H.

Product Details

  • Product ID: 11549
  • Stock No: TACJ0823.6
  • Manufacturer: Alfa Laval
  • Model: M6-MFG
  • Serial Number: 30104-84515

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Alfa laval Plate Heat Exchanger - 16.57 Sq. Ft.

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed