2002 Carrier Air Cooled Chiller - 110 Tons
2002 Carrier Air Cooled Chiller - 110 Tons
2002 Carrier Air Cooled Chiller. Model: 30GTN110 620KA. Rated nominal cooling capacity: 110 tons. Refrigerant: R-22. (4) Carlyle compressors. Models: 06EF299610 and 06E6265610: 400/460V, 50/60Hz, 3 phase. (8) fans, 6 blades, 30 in. diameter, 950 rpm, 76000 cfm (6) at 2 hp, (2) 1.7 hp,460V, 60 Hz, 3 phase. Control power supply: 115V, 30 amps, 60 Hz, 1 phase. Comfort Link™ control panel enabling a cable ready connection to a Carrier Comfort Network(CCN). Overall dimensions: 14 ft. 7 in. L x 8 ft. W x 8 ft. 2 in. H.(ACN488).
Product Details
- Product ID: 12195
- Stock No: ABCC01
- Manufacturer: Carrier
- Model: 30GTN110 620KA
- Serial Number: 2202F57352
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 2002 Carrier Air Cooled Chiller. Model: 30GTN110 620KA. Rated nominal cooling capacity: 110 tons. Refrigerant: R-22. (4) Carlyle compressors. Models: 06EF299610 and 06E6265610: 400/460V, 50/60Hz, 3 phase. (8) fans, 6 blades, 30 in. diameter, 950 rpm, 76000 cfm (6) at 2 hp, (2) 1.7 hp,460V, 60 Hz, 3 phase. Control power supply: 115V, 30 amps, 60 Hz, 1 phase. Comfort Link™ control panel enabling a cable ready connection to a Carrier Comfort Network(CCN). Overall dimensions: 14 ft. 7 in. L x 8 ft. W x 8 ft. 2 in. H.(ACN488).
- manufacturer: Carrier
- model: 30GTN110 620KA
- name: 2002 Carrier Air Cooled Chiller - 110 Tons
- product_id: 12195
- serial_number: 2202F57352
- stock_no: ABCC01
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.