2002 Feldmeier All Stainless Steel Tube-in-Tube Pasteurizer
2002 Feldmeier All Stainless Steel Tube-in-Tube Pasteurizer
2002 Feldmeier All Stainless Steel Tube-in-Tube Pasteurizer. S/N: 790223-01. Designed to heat 35 gpm ketchup, spaghetti sauce, or barbeque sauce from 60 °F to 220 °F with 240 °F water-hold for 20 seconds and cool to 180 °F using 88 °F tower water. Tube diameter: 2-1/2 in. (outer); 1-1/2 in. (inner). Maximum particle size through product tube: 3/4 in. Flow rate: 35 gpm. The product enters the heat exchanger through the inner, 1-1/2 in. dia. tube, at a flowrate of 35 gpm on the bottom left of the front side of the heat exchanger bundle and is divided into 5 separate parallel streams. Product exits on the front side at the top right through the outer, 2-1/2 in. dia. tube. The manifold connects to an insulated holding tube where it travels down the length of the unit and back twice. Holding tube dimensions: (4) 2 in. dia. x 22 ft. 6 in. L. Holding period: 15 sec. Hot water is generated in an ITT Industries Shell and Tube Heat Exchanger and enters in a manifold at top of unit and exits at front. Inlets: (1) 1 in. dia. NPT (male, air), (1) 2-1/2 in. dia. S-line fitting (product). Outlets: (1) 2 in. dia. NPT (male, media), (1) 2 in. dia. S-line fitting (product), (1) 3 in. dia. S-line fitting (product). Overall dimensions: 23 ft. 8 in. L x 80 in. W x 83 in. H.
Product Details
- Product ID: 1446
- Stock No: RWDG277.158
- Manufacturer: Feldmeier
- Model:
- Serial Number: 790223-01
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 2002 Feldmeier All Stainless Steel Tube-in-Tube Pasteurizer. S/N: 790223-01. Designed to heat 35 gpm ketchup, spaghetti sauce, or barbeque sauce from 60 °F to 220 °F with 240 °F water-hold for 20 seconds and cool to 180 °F using 88 °F tower water. Tube diameter: 2-1/2 in. (outer); 1-1/2 in. (inner). Maximum particle size through product tube: 3/4 in. Flow rate: 35 gpm. The product enters the heat exchanger through the inner, 1-1/2 in. dia. tube, at a flowrate of 35 gpm on the bottom left of the front side of the heat exchanger bundle and is divided into 5 separate parallel streams. Product exits on the front side at the top right through the outer, 2-1/2 in. dia. tube. The manifold connects to an insulated holding tube where it travels down the length of the unit and back twice. Holding tube dimensions: (4) 2 in. dia. x 22 ft. 6 in. L. Holding period: 15 sec. Hot water is generated in an ITT Industries Shell and Tube Heat Exchanger and enters in a manifold at top of unit and exits at front. Inlets: (1) 1 in. dia. NPT (male, air), (1) 2-1/2 in. dia. S-line fitting (product). Outlets: (1) 2 in. dia. NPT (male, media), (1) 2 in. dia. S-line fitting (product), (1) 3 in. dia. S-line fitting (product). Overall dimensions: 23 ft. 8 in. L x 80 in. W x 83 in. H.
- manufacturer: Feldmeier
- name: 2002 Feldmeier All Stainless Steel Tube-in-Tube Pasteurizer
- product_id: 1446
- serial_number: 790223-01
- stock_no: RWDG277.158
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.