2002 Mechanical Maintenance Inc. Stainless Steel Vacuum Receiving Tank- 100 Gallon
2002 Mechanical Maintenance Inc. Stainless Steel Vacuum Receiving Tank- 100 Gallon
2002 Mechanical Maintenance Inc. Stainless Steel Vacuum Receiving Tank- 100 Gallon. S/N: 1010. Nat'l Bd: 10. MAWP: 182 psi @ 300 °F. MDMT: -55 °F@ 182 psi. Inlets: (1) 2 in. dia. flanged port, (1) 3 in. dia. flanged port, (1) 1/2 in. dia. NPT. Outlets: (1) 1-1/2 in. dia. flanged discharge port. Overall dimensions: 40 in. L x 32 in. W x 83 in. H.
Product Details
- Product ID: 7661
- Stock No: RPAG377.5a
- Manufacturer: Mechanical Maintenance Inc.
- Model:
- Serial Number: 1010
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture: 2002
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches): 40
- Width (Inches): 32
- Height (Inches): 83
- Weight (LBS):
- ACN:
All fields
- 08_micro_control_panel_include: No
- 08_refrigeration_tank_type: Receiver
- 08_tank_estimated_capacity_gal: 100
- 08_tank_inlets__outlets_descri: Inlets: (1) 2 in. dia. flanged port, (1) 3 in. dia. flanged port, (1) 1/2 in. dia. NPT. Outlets: (1) 1-1/2 in. dia. flanged discharge port
- 08_tank_mawp_psi_at_temp: 182 psi @ 300 °F
- 08_tank_national_board_number: 10
- 08_tank_orientation: Vertical
- ammonia_r717__nh3_compatable: Yes
- description: 2002 Mechanical Maintenance Inc. Stainless Steel Vacuum Receiving Tank- 100 Gallon. S/N: 1010. Nat'l Bd: 10. MAWP: 182 psi @ 300 °F. MDMT: -55 °F@ 182 psi. Inlets: (1) 2 in. dia. flanged port, (1) 3 in. dia. flanged port, (1) 1/2 in. dia. NPT. Outlets: (1) 1-1/2 in. dia. flanged discharge port. Overall dimensions: 40 in. L x 32 in. W x 83 in. H.
- halocarbon_freon__r22_compatab: Yes
- height_inches: 83
- length_inches: 40
- manufacturer: Mechanical Maintenance Inc.
- name: 2002 Mechanical Maintenance Inc. Stainless Steel Vacuum Receiving Tank- 100 Gallon
- previous_refrigerant: Ammonia (R717 | NH3)
- product_id: 7661
- refrigeration_tank_type: Receiver
- serial_number: 1010
- stock_no: RPAG377.5a
- tank_orientation: Vertical
- width_inches: 32
- year_of_manufacture: 2002
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.