Permian Fabrication & Service Vertical Stainless Steel Heated Tank - 1000 Gallons

Permian Fabrication & Service Vertical Stainless Steel Heated Tank - 1000 Gallons

2002 Permian Fabrication & Service Vertical Stainless Steel Heated Tank. Approximate capacity: 1000 gallons. Shell thickness: 10 gauge. Head thickness: 10 gauge. Inside straight wall dimensions: 4 ft. 6 in. Dia. x 9 ft. L. Number of coil rows: 7. Coil size: 2 in. Inlets: (2) 2 in. dia. ports, (1) 3/4 in. dia. port, (2) 1 in. dia. ports. Outlets: (1) 2 in. dia. port, (1) 1 in. dia. port, (1) 4 in. opening on top for shaft. Overall dimensions: 6 ft. L x 6 ft. W x 13 ft. 4 in.(ACN350).

Product Details

  • Product ID: 9956
  • Stock No: GANF138.20
  • Manufacturer: Permian Fabrication & Service
  • Serial Number: 3132-D

Tank Details

  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets: (2) 2 in. dia. ports, (1) 3/4 in. dia. port, (2) 1 in. dia. ports. Outlets: (1) 2 in. dia. port, (1) 1 in. dia. port, (1) 4 in. opening on top for shaft.

Previous Refrigerant

Motor Details

Dimensions:

  • Length (Inches): 72
  • Width (Inches): 72
  • Height (Inches): 160
  • ACN: ACN350

Additional Product Details

  • Year of Manufacture: 2002

Permian Fabrication & Service Vertical Stainless Steel Heated Tank - 1000 Gallons

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed