Saginaw Control & Engineering Ammonia Control Panel

Saginaw Control & Engineering Ammonia Control Panel

2002 Saginaw Control & Engineering Ammonia Control Panel. This panel was last used to control ammonia transfer pumps, float switches, solenoid valves, purger and the vent and exhaust fans. Control panel contents: (4) Siemens IEC 3 hp combination starters, (1) Siemens IEC 7.5 hp combination starter, (1) Siemens 100 amp breakers, (1) Siemens 25 amp breaker (4) Siemens 15 amp breaker, (1) Siemens SITOP PLC, (1) Siemens input and output modules and (1) Hansen Technologies sealed motor control valve, fail safe actuator. Overall dimensions: 6 ft. L x 1 ft 1 in. W x 6 ft. W.

Product Details

  • Stock No: MDFC057
  • Manufacturer: Saginaw Control & Engineering

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: No

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 72
  • Width (Inches): 13
  • Height (Inches): 72

Additional Product Details

  • Previously Used With: This panel was last used to control ammonia transfer pumps, float switches, solenoid valves, purger and the vent and exhaust fans

Saginaw Control & Engineering Ammonia Control Panel

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed