Square D ISO-FLEX Medium Voltage Controller

Square D ISO-FLEX Medium Voltage Controller

2002 Square D ISO-FLEX® Medium Voltage Controller. Model: 4. Class E2, Factory order number: 17-15018462-003. Catalog number: AG44D. Nominal system voltage: 4000 / 4160 V, rated maximum voltage 5 kV, continuous current 360 amp, central voltage 120 VAC volts. Impulse withstand: 60 kV, Horizontal bus rating: 1200A. Power fuse size: 9R. Control voltage: 120 VAC. Features include: front and rear access, and a NEMA 1 indoor, painted and gasketed enclosure. This unit is equipped with a General Electric 469 Motor Management Relay® motor protection system. Previously installed at Bryan Foods in 2002 and removed from service in April 2007. Last used with a 1167 hp compressor. Run hours: 23002. Overall dimensions: 2 ft. 11-1/2 in. L x 2 ft. 6-1/2 in. W x 8 ft. 4 in. H. and 2 ft. 11-1/2 in. L x 2 ft. 6-1/2 in. W x 8 ft. 4 in. H.(H11)(ACN303).

Product Details

  • Product ID: 11682
  • Stock No: RBFM847a
  • Manufacturer: Square D
  • Model: 4

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Square D ISO-FLEX Medium Voltage Controller

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed