2002 Square D ISO-FLEX® Medium Voltage Controller

2002 Square D ISO-FLEX® Medium Voltage Controller

2002 Square D ISO-FLEX® Medium Voltage Controller. Model: 4. Class E2, Factory Order No. 17-15018462-004, Category no. AG44D, 3 phase. Nominal system voltage: 4000 / 4160 V, rated maximum voltage 5kv, continuous current 360 amps, control voltage 120 vac volts. Impulse withstand: 60 Kv, Horizontal bus rating: 1200A. Power supply: Control voltage: 120 VAC, 60 Hz, 3 phase. Features include: front and rear access, and a NEMA 1 indoor, painted and gasketed enclosure. Inside enclosure dimensions: 5 ft. 11 in. L. x 2 ft. 7 in. W. x 8 ft. 3 in. H. Overall dimensions: 6 ft. L x 3 ft. W x 8 ft. 8 in. H. Run Hours: 10838.0(BG)(ACN303).

Product Details

  • Product ID: 11371
  • Stock No: RBFM850A
  • Manufacturer: Square D
  • Model: 4
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: 2002 Square D ISO-FLEX® Medium Voltage Controller. Model: 4. Class E2, Factory Order No. 17-15018462-004, Category no. AG44D, 3 phase. Nominal system voltage: 4000 / 4160 V, rated maximum voltage 5kv, continuous current 360 amps, control voltage 120 vac volts. Impulse withstand: 60 Kv, Horizontal bus rating: 1200A. Power supply: Control voltage: 120 VAC, 60 Hz, 3 phase. Features include: front and rear access, and a NEMA 1 indoor, painted and gasketed enclosure. Inside enclosure dimensions: 5 ft. 11 in. L. x 2 ft. 7 in. W. x 8 ft. 3 in. H. Overall dimensions: 6 ft. L x 3 ft. W x 8 ft. 8 in. H. Run Hours: 10838.0(BG)(ACN303).
  • manufacturer: Square D
  • model: 4
  • name: 2002 Square D ISO-FLEX® Medium Voltage Controller
  • product_id: 11371
  • stock_no: RBFM850A

2002 Square D ISO-FLEX® Medium Voltage Controller

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed