Toshiba Compressor Motor - 100 HP

Toshiba Compressor Motor - 100 HP

Toshiba motor: 100 HP (75 KW), 230/460V, 230/115 Amps, 3560 RPM, 60 Hz, 3-phase, year 2002, frame 365TS.

Product Details

  • Product ID: 13057
  • Stock No: MCSA01B
  • Manufacturer: Toshiba

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Toshiba Compressor Motor - 100 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed