2003 AB Round Stainless Steel Bowl- 80 Gallon

2003 AB Round Stainless Steel Bowl- 80 Gallon

2003 AB Round Stainless Steel Bowl- 80 Gallon. Model: TOTF. Bowl #1 S/N: 31236301-A. Bowl #2 S/N: 31236301-B. Double wall. Stainless steel base/frame with (4) casters. Overall dimensions: 46 in. L x 43 in. W x 41 in. H.

Product Details

  • Product ID: 6638
  • Stock No: SGMT520b.3
  • Manufacturer: AB
  • Model: TOTF
  • Serial Number: 31236301-A, 31236301-B
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: 2003 AB Round Stainless Steel Bowl- 80 Gallon. Model: TOTF. Bowl #1 S/N: 31236301-A. Bowl #2 S/N: 31236301-B. Double wall. Stainless steel base/frame with (4) casters. Overall dimensions: 46 in. L x 43 in. W x 41 in. H.
  • manufacturer: AB
  • model: TOTF
  • name: 2003 AB Round Stainless Steel Bowl- 80 Gallon
  • product_id: 6638
  • serial_number: 31236301-A, 31236301-B
  • stock_no: SGMT520b.3

2003 AB Round Stainless Steel Bowl- 80 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed