2003 Allen Bradley Motor Control Center

2003 Allen Bradley Motor Control Center

2003 Allen Bradley Motor Control Center. Cat No. & S/N: K CDMT40/1. Bus ratings: 600 VAC (max). Horizontal power: 600 amps. Vertical power: 600 amps. 60 Hz. 3 phase. Overall dimensions: 40-1/2 in. L x 24 in. W x 90 in. H. (ACN147).

Product Details

  • Product ID: 7990
  • Stock No: CSRW004.
  • Manufacturer: Allen-Bradley
  • Model:
  • Serial Number: K CDMT40/1
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: 2003 Allen Bradley Motor Control Center. Cat No. & S/N: K CDMT40/1. Bus ratings: 600 VAC (max). Horizontal power: 600 amps. Vertical power: 600 amps. 60 Hz. 3 phase. Overall dimensions: 40-1/2 in. L x 24 in. W x 90 in. H. (ACN147).
  • manufacturer: Allen-Bradley
  • name: 2003 Allen Bradley Motor Control Center
  • product_id: 7990
  • serial_number: K CDMT40/1
  • stock_no: CSRW004.

2003 Allen Bradley Motor Control Center

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed