2003 Henry Technologies Chil-Con Products Chiller with Surge Drum
2003 Henry Technologies Chil-Con Products Chiller with Surge Drum
2003 Henry Technologies Chil-Con Products Chiller with Surge Drum. Surge drum: model: RA-16084-500, Chiller: model: FA-18108-400, Last used with ammonia(R-717) producing 87.25 tons with an evaporating temperature of 23°F and a tube side gpm flow of 311 using a 20% propylene glycol solution. Surge drum: MAWP: 250 PSI at 400F, MDMT: -20F at 250 PSI. Chiller: Shell side: MAWP: 250 PSI at 200F MDMT -20F at 250 PSI. Tube side: MAWP: 150 PSI at 150F MSMT -20F at 150 PSI. (3) Parker Refrigeration Specialties Division Type LL float switches on 1-1/4 in. connection. (3) Nibco ball valves on various size connections: 1-1/4 in. (2) ¾ in. on C.A. Norgren Co. dial gauges. (2) Hansen 3-way valve on 1 in. outlet: size 1/2 in., cat: H5601, (2) 2-1/2 in. sight glass. Inlets / Outlets: surge drum: 3-1/2 in pipe, 2-1/2 in. Bottom: (2) 1-3/4 in., (2) 4-1/2 in. Overall dimensions: 11 ft. 9 in. L x 4 ft. 3 in. W x 6 ft. 9 in. H.(ACN187).
Product Details
- Product ID: 11864
- Stock No: TMCA02.40
- Manufacturer: Henry Technologies Chil-Con Products
- Model: RA-16084-500 / FA-18108-400
- Serial Number: C230726B-1 / C230726A-1
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
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 2003 Henry Technologies Chil-Con Products Chiller with Surge Drum. Surge drum: model: RA-16084-500, Chiller: model: FA-18108-400, Last used with ammonia(R-717) producing 87.25 tons with an evaporating temperature of 23°F and a tube side gpm flow of 311 using a 20% propylene glycol solution. Surge drum: MAWP: 250 PSI at 400F, MDMT: -20F at 250 PSI. Chiller: Shell side: MAWP: 250 PSI at 200F MDMT -20F at 250 PSI. Tube side: MAWP: 150 PSI at 150F MSMT -20F at 150 PSI. (3) Parker Refrigeration Specialties Division Type LL float switches on 1-1/4 in. connection. (3) Nibco ball valves on various size connections: 1-1/4 in. (2) ¾ in. on C.A. Norgren Co. dial gauges. (2) Hansen 3-way valve on 1 in. outlet: size 1/2 in., cat: H5601, (2) 2-1/2 in. sight glass. Inlets / Outlets: surge drum: 3-1/2 in pipe, 2-1/2 in. Bottom: (2) 1-3/4 in., (2) 4-1/2 in. Overall dimensions: 11 ft. 9 in. L x 4 ft. 3 in. W x 6 ft. 9 in. H.(ACN187).
- manufacturer: Henry Technologies Chil-Con Products
- model: RA-16084-500 / FA-18108-400
- name: 2003 Henry Technologies Chil-Con Products Chiller with Surge Drum
- product_id: 11864
- serial_number: C230726B-1 / C230726A-1
- stock_no: TMCA02.40
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.