Remanufactured Hitachi Semi-Hermetic Horizontal Screw Compressor-50 HP

Remanufactured Hitachi Semi-Hermetic Horizontal Screw Compressor-50 HP

2003 Remanufactured Hitachi Semi-Hermetic Horizontal Screw Compressor- 50 HP. Model: 5002SC-H. Current Model: 5005SC-Z. S/N: R-01294. Refrigerant: R-22. Cooling capacity at 50 and 60 Hz: 547,500 and 658,500 Btuh (conditions based on 105 °F condensing temperature, 105 °F leaving liquid temperature, 40 °F evaporating temperature, 55 °F suction gas temperature to compressor). Displacement at 50 and 60 Hz operation: 99.8 and 120.2 cfm. Test pressure lo/hi: 185/398 psig. Power supply: 460 V, 485 LRA, 60 Hz, 3 phase. The Hitachi screw compressor is a positive displacement compressor allowing high compression ratios to be achieved. Suction piping outer diameter: 2-1/8 in. Discharge piping outer diameter: 1-5/8 in. Overall dimensions: 47 in. L x 18 in. W x 24 in. H. (ACN126)(H9/5L).

Product Details

  • Stock No: RPAG1139.20a
  • Manufacturer: Hitachi
  • Model: 5002SCH
  • Serial Number: R-01294

Package Details

Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Remanufactured Hitachi Semi-Hermetic Horizontal Screw Compressor-50 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed