Unused Copeland Digital Scroll Compressor - 6HP

Unused Copeland Digital Scroll Compressor - 6HP

2003 Unused Copeland Digital Scroll Compressor – 6 HP. Model: ZFD18KVE-TF5-251. S/N: 03K75725G. Capacity rating for R-404: 5.2 tons. 60 Hz & 50 Hz, 200-230 V & 200-220 V, 156 LRA, 21 I, 20.58 volume & 17.05 volume, 3500 rpm & 2900 rpm, 417.70 psi (28.8 bar). Scroll parts/systems: discharge check valve, dynamic discharge valve, pressure relief valve, flotation seal, fixed scroll, orbiting scroll, oil service valve, sight glass, liquid injection, DU bearing, internal thermal protector, lubrication, mesh filter, magnetic trap, temperature sensor, internal motor protection. Scroll dimensions: 7 in. diameter x 18 in. H. Additional parts/equipment: (3) Oil level control systems, (2) valves: 1/2 in. pipe, Sight glass: 2-3/8 diameter, valve: 3 in. threaded male, valve: 1 in. pipe, valve: 1-3/4 in. pipe, (2) Sporlan relief valves. Overall dimensions: 15 diameter x 20 in. H.(H15)(ACN18).

Product Details

  • Stock No: LYNT006.
  • Manufacturer: Copeland
  • Model: ZFD18KVE-TF5-251
  • Serial Number: 03K75725G

Package Details

Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Unused Copeland Digital Scroll Compressor - 6HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed