Wittemann Company MW Deaerator

Wittemann Company MW Deaerator

2003 Wittemann MW Deaerator. Model: A0003173-001. Tank capacity: 100 gallons. Tank straight wall height: 2 ft. 6 in. Tank diameter: 2 ft. 7 in. Top Flange: 13 ¾ in. I.D.,17 in. O.D. Ports: (2) ½ in. FNPT, (2) 1 in. FNPT, (2) ½ in. FNPT with 19 in. sight glass attached , ½ in. FNPT with pressure gauge attached, ¾ in. FNPT with thermometer attached. Outlet pipe with tee to 1 in. MNPT and 6 in. flange (3 in. diameter opening). Tank overall dimensions: 3 ft. 6 in. L x 2 ft 7 in. W x 4 ft. 2 in. H. Stainless steel centrifugal pump: Pump motor: Baldor 2 HP, 208-230/460 V, 6.2-5.8/2.9 A, 3450 R.P.M., 60 Hz, 3 phase. 2 in. centrifugal pump. Inlet: 6 in. Flange with 3 in. I.D. Outlet: 5 in. Flange with 2 in. I.D. Pump overall dimensions: 19 in. L x 9 in. W x 12 in. H. Tube: Tube straight wall height: 10 ft. ½ in. Tube diameter: 1 ft. 5 in. Tube top flange: 13 ¾ in. I.D., 17 in. O.D. Bottom flange: 12 in. I.D., 17 in. O.D. Ports: Side inspection port: 8 ¼ in. I.D., 10 ½ in. O.D. Top port: (2) 1 ½ in. FNPT with 5 in. Flange currently attached. Wire mesh on bottom of tube is constructed of 1/8 in. stainless wire with ¼ in. to ½ n. opening. Overall tube dimensions: 26 in. L x 21 in. W x 10 ft. ½ in. H. Control box: Overall Dimensions: 1 ft. 1 in. L x 6 ½ in. W x 1 ft. 1 in. H. Overall dimensions: 3 ft. 6 in. L x 3 ft. 4 in. W x 14 ft. 2 ½ in. H.

Product Details

  • Stock No: TMCB302.1a
  • Manufacturer: Witteman Company
  • Model: A0003173-001
  • Serial Number: 52549-1-1

Plate Details

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 2
  • Motor RPM: 3450
  • Motor Voltage: 208-230/460
  • Motor Amps: 6.2-5.8/2.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 56H

Dimensions:

  • Length (Inches): 39
  • Width (Inches): 40
  • Height (Inches): 170.5

Additional Product Details

  • Year of Manufacture: 2003

Wittemann Company MW Deaerator

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed