GEA / FES Rotary Screw Compressor - 125 HP

GEA / FES Rotary Screw Compressor - 125 HP

GEA / FES Screw Compressor Model 85GS. FES Contract 04361018. Item SC1. Design suction pressure: 28.4 PSIG. Design suction temperature: +15 F. Nominal capacity: 82.0 TR. Design discharge pressure: 165.9 PSIG. Design discharge temperature: +90 F. Brake horsepower: 96.4 BHP. Features a rotary screw compressor manufactured by Grasso, previously run with ammonia refrigerant. Compressor model G-51, serial G0449, year 2004, 264 CFM, R-717. The Grasso G has a cooling capacity of (NH3 ammonia): 85 KW at -35C/+35F and 330 KW at 0C/+35C (24 TR at -31F/+95F and 93.8 TR at +32F/+95F). Siemens Electric motor Frame 404TSC. Ram Industries, Inc. Motor Starter Type FZ42BL0.0, Job 85420, Serial 206577 Rev A., WO 20215, 10/22/2004. 460V, 60 Hz, 3-phase. Largest: 125 HP, 140 FLA, 900 LRA. Hours runtime 28,912.

Product Details

  • Stock No: SOSF04
  • Manufacturer: GEA
  • Model: 85 GS
  • Serial Number: 4361018

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

GEA / FES Rotary Screw Compressor - 125 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed