2004 GEA / FES Rotary Screw Compressor - 300 HP

2004 GEA / FES Rotary Screw Compressor - 300 HP

GEA / FES Screw Compressor. Model 230GL. FES Contract 04361013. Item SC35. Year: 2004. Design suction pressure: 29 PSIG. Design suction temperature: +15F. Nominal capacity: 243.3 TR. Design discharge pressure: 165.9 PSIG. Design discharge temperature: +90F. Brake horsepower: 271.7 BHP. Features a rotary screw compressor manufactured by Grasso, previously run with ammonia refrigerant. Compressor model R-52, serial R0807, mark 3, year 2004, 739 CFM, R-717. The Grasso R has a throughput of 739 CFM. Cooling capacity (NH3 ammonia): 260 KW at -35C/+35F and 997 KW at 0C/+35C (74 TR at -31F/+95F and 283 TR at +32F/+95F). Siemens electric motor: 300 HP, 3565 RPM, 460V, 324 amps, 3-phase, 60 Hz, ODP, frame 447TS. Ram Industries, Inc. Motor Starter Type FZ43AL3.0, Job 85420-35, Serial 206577 Rev A. 460V, 60 Hz, 3-phase. Largest: 300 HP, 335 FLA, 2197 LRA.

Product Details

  • Product ID: 13228
  • Stock No: SOSF01
  • Manufacturer: GEA / FES
  • Model: 230 GL
  • Serial Number: 4361013
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: GEA / FES Screw Compressor. Model 230GL. FES Contract 04361013. Item SC35. Year: 2004. Design suction pressure: 29 PSIG. Design suction temperature: +15F. Nominal capacity: 243.3 TR. Design discharge pressure: 165.9 PSIG. Design discharge temperature: +90F. Brake horsepower: 271.7 BHP. Features a rotary screw compressor manufactured by Grasso, previously run with ammonia refrigerant. Compressor model R-52, serial R0807, mark 3, year 2004, 739 CFM, R-717. The Grasso R has a throughput of 739 CFM. Cooling capacity (NH3 ammonia): 260 KW at -35C/+35F and 997 KW at 0C/+35C (74 TR at -31F/+95F and 283 TR at +32F/+95F). Siemens electric motor: 300 HP, 3565 RPM, 460V, 324 amps, 3-phase, 60 Hz, ODP, frame 447TS. Ram Industries, Inc. Motor Starter Type FZ43AL3.0, Job 85420-35, Serial 206577 Rev A. 460V, 60 Hz, 3-phase. Largest: 300 HP, 335 FLA, 2197 LRA.
  • manufacturer: GEA / FES
  • model: 230 GL
  • name: 2004 GEA / FES Rotary Screw Compressor - 300 HP
  • product_id: 13228
  • serial_number: 4361013
  • stock_no: SOSF01

2004 GEA / FES Rotary Screw Compressor - 300 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed