2004 Henry Technologies Chil-Con Products Chiller with Surge Drum
2004 Henry Technologies Chil-Con Products Chiller with Surge Drum
2004 Henry Technologies Chil-Con Products Chiller. Model no(s): surge drum: RA-20120-509 / chiller: FA-16168-400. Refrigerant: Last used with ammonia(R-717). MAWP: 250 PSI @ 400°F. MDMT: -20°F@ 250 PSI. MAWP: 250 PSI @ 200°F/150 PSI @ 150°F. MDMT: -20°F @ 250 PSI/-20°F @ 150 PSI. (1) Hansen float switch. (2) Parker float switches. Hansen 3-way valve on 1-1/2 in. outlet: size ¾ in., cat: H8022. Watts regulator valve on ¾ in. outlet with Valley instrument gauge and Apollo ball valve. Inlet / outlet(s): 4-1/2 in., 1-3/4 in. Overall dimensions: 15 ft. 8 in. L x 4 ft. W x 6 ft. 3 in. H.(ACN176).
Product Details
- Product ID: 11865
- Stock No: TMCA01.40
- Manufacturer: Henry Technologies Chil-Con Products
- Model: RA-20120-509/FA-16168-400
- Serial Number: C240294B-1/C240294A-1
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
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 2004 Henry Technologies Chil-Con Products Chiller. Model no(s): surge drum: RA-20120-509 / chiller: FA-16168-400. Refrigerant: Last used with ammonia(R-717). MAWP: 250 PSI @ 400°F. MDMT: -20°F@ 250 PSI. MAWP: 250 PSI @ 200°F/150 PSI @ 150°F. MDMT: -20°F @ 250 PSI/-20°F @ 150 PSI. (1) Hansen float switch. (2) Parker float switches. Hansen 3-way valve on 1-1/2 in. outlet: size ¾ in., cat: H8022. Watts regulator valve on ¾ in. outlet with Valley instrument gauge and Apollo ball valve. Inlet / outlet(s): 4-1/2 in., 1-3/4 in. Overall dimensions: 15 ft. 8 in. L x 4 ft. W x 6 ft. 3 in. H.(ACN176).
- manufacturer: Henry Technologies Chil-Con Products
- model: RA-20120-509/FA-16168-400
- name: 2004 Henry Technologies Chil-Con Products Chiller with Surge Drum
- product_id: 11865
- serial_number: C240294B-1/C240294A-1
- stock_no: TMCA01.40
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.