Indeeco Electric Duct Heater

Indeeco Electric Duct Heater

Indeeco Electric Duct Heater. Type: TFXU. DWG No. L931N1: C19159-A-0. P.O. No. RJ04-380. Tag No. RHC-9401.3. Control Panel. Catalog No. 103-A3-480-20I. S/N: 1E04 79526. 14.2 KW. Panel power supply: 480 V, 20 amps, 3 phase. (8) Tubular finned coils. No. of steps: 1. Coil dimensions: 1 in. dia. x 2 ft. L. Heater power supply: 20 hp, 480 V, 60 Hz, 3 phase. This is a slip in unit. Inlets/outlets: 2 ft. 2 in. L x 1 ft. 2 in. W (duct). Indeeco duct heaters utilize the finest of construction principle and techniques. The coil is constructed of a .475 in diameter stainless steel sheath and contains a 80% nickel, 20% chromium resistance wire insulated from the sheath by a magnesium oxide powder, compacted to rock-like density. The elements are flanged, making them individually removable. All heaters are suitable for installation in ducts with up to one inch of interior lining. Overall dimensions: 2 ft. 4 in. L x 1 ft. 2 in. W x 2 ft. 6 in. H. (ACN29).

Product Details

  • Stock No: DLEC084.a
  • Manufacturer: Indeeco
  • Model: TFXU
  • Serial Number: 1E04 79526

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 28
  • Width (Inches): 14
  • Height (Inches): 30
  • ACN: 29

Additional Product Details

Indeeco Electric Duct Heater

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed