Marel Speed Batcher

Marel Speed Batcher

2004 Marel Speed Batcher. Model: SBM3000. Serial No: A024950. Throughput: 16 batches / minute. Approximate batch sizes: 2 – 22 lbs. Approximate maximum piece size: 10 in. Approximate hopper volume: 1 gallon. 20 in. W infeed belt, 24 in. W takeaway flighted belt, 3 in. H flights, 12 in. spacing. The model M: SBM3000 Marel speed batcher is ideal for small, fresh or frozen products such as pelagic fish, shrimp, nuggets or meat cubes and automatically weighs those materials into sub-weights, which then can be selectively combined to form the optimum batch weights to be assembled in the two selection bins from the incoming sub-weights that have been registered and discharged onto a stepping conveyor using 4 static scales built into the batcher. Comes with stainless steel stand to add an optional 21 inches to overall height. Overall dimensions: 7 ft. 7 in. L x 4 ft. 2 in. W x 5 ft. 6 in. H.(ACN1020).

Click here to see a demo video

Product Details

  • Stock No: BDPC217.30
  • Manufacturer: Marel
  • Model: SBM3000
  • Serial Number: A024950

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Seafood Supplier

Marel Speed Batcher

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed