2004 Pulsatron Electronic Metering Pumps
2004 Pulsatron Electronic Metering Pumps
2004 Pulsatron Electronic Metering Pumps. Model: LC04SA-VTC1-XXX. S/N: 0305104240. Designed to pump a wide variety of chemicals at pressures up to 80 PSIG and flow capacities up to 30 GPD. Acceptable for outdoor use. Power requirements: 115 VAC, 0.6 amps, 50/60 Hz, single phase. Nominal output: 22 GPD (3.47 LPH). Maximum pressure: 20 psi (95.6 BAR). Inlet: 1/8 tapper tip MNPT. Outlets: (2) 1/8 tapper tip MNPT. Overall dimensions: 1 ft. 6 ½ in. L x 8 in. W x 9 in. H.
Product Details
- Product ID: 9960-01
- Stock No: MDFC056-01
- Manufacturer: Pulsatron
- Model: LC04SA-VTC1-XXX
- Serial Number: 305104240
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps: 0.6
- Motor Hertz (Hz): 50/60
- Motor Phases: 1
- Motor Frame Size:
- Year of Manufacture: 2004
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches): 18.5
- Width (Inches): 8
- Height (Inches): 9
- Weight (LBS):
- ACN:
All fields
- 01_gallons_per_minute_gpm: 180
- 01_inletoutlet_1_size_inches: Inlet
- 01_inletoutlet_1_type: 2.5
- 01_inletoutlet_2_type: Outlet
- 01_maximum_pressure_mawp_psi: 20
- 01_outlets: 1
- 01_pump_type: Centrifugal
- description: 2004 Pulsatron Electronic Metering Pumps. Model: LC04SA-VTC1-XXX. S/N: 0305104240. Designed to pump a wide variety of chemicals at pressures up to 80 PSIG and flow capacities up to 30 GPD. Acceptable for outdoor use. Power requirements: 115 VAC, 0.6 amps, 50/60 Hz, single phase. Nominal output: 22 GPD (3.47 LPH). Maximum pressure: 20 psi (95.6 BAR). Inlet: 1/8 tapper tip MNPT. Outlets: (2) 1/8 tapper tip MNPT. Overall dimensions: 1 ft. 6 ½ in. L x 8 in. W x 9 in. H.
- height_inches: 9
- inletoutlet_1: Inlet
- inletoutlet_1_size_inches: 0.125
- inletoutlet_1_type: MNPT
- inletoutlet_2: Outlet
- inletoutlet_2_size_inches: 0.125
- inletoutlet_2_type: MNPT
- inletoutlet_3: Outlet
- inletoutlet_3_size_inches: 0.125
- inletoutlet_3_type: MNPT
- inlets: 1
- length_inches: 18.5
- manufacturer: Pulsatron
- model: LC04SA-VTC1-XXX
- motor_amps: 0.6
- motor_hertz_hz: 50/60
- motor_phases: 1
- name: 2004 Pulsatron Electronic Metering Pumps
- outlets: 2
- product_id: 9960-01
- pump_type: Other
- serial_number: 305104240
- stock_no: MDFC056-01
- width_inches: 8
- year_of_manufacture: 2004
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.