Rockwell Automation / Allen Bradley Variable Frequency Drive - 5 HP

Rockwell Automation / Allen Bradley Variable Frequency Drive - 5 HP

2004 Rockwell Automation / Allen Bradley Variable Frequency Drive – 5 HP. Model: Powerflex 700. Normal Duty Power: 5 hp. Heavy Duty Power: 3 hp. Unit is contained in a NEMA 4X stainless steel enclosure. Powerflex drives provide open or closed loop speed regulation, fast update times of torque inputs and tight torque regulation information for applications like extruders and web processes. Overall dimensions: 2 ft. 6 in. L x 11 in. W x 2 ft. 6 in. H. (ACN33a).

Product Details

  • Product ID: 9080
  • Stock No: DLEC133.4a
  • Manufacturer: Rockwell Automation/Allen Bradley
  • Model: Powerflex 700
  • Serial Number: 1JAY2CZ8

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: 2004 Rockwell Automation / Allen Bradley Variable Frequency Drive – 5 HP. Model: Powerflex 700. Normal Duty Power: 5 hp. Heavy Duty Power: 3 hp. Unit is contained in a NEMA 4X stainless steel enclosure. Powerflex drives provide open or closed loop speed regulation, fast update times of torque inputs and tight torque regulation information for applications like extruders and web processes. Overall dimensions: 2 ft. 6 in. L x 11 in. W x 2 ft. 6 in. H. (ACN33a).
  • manufacturer: Rockwell Automation/Allen Bradley
  • model: Powerflex 700
  • name: Rockwell Automation / Allen Bradley Variable Frequency Drive - 5 HP
  • product_id: 9080
  • serial_number: 1JAY2CZ8
  • stock_no: DLEC133.4a

Rockwell Automation / Allen Bradley Variable Frequency Drive - 5 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed