2004 Rockwell Automation / Allen Bradley Variable Frequency Drive – 5 HP
2004 Rockwell Automation / Allen Bradley Variable Frequency Drive – 5 HP
2004 Rockwell Automation / Allen Bradley Variable Frequency Drive – 5 HP. Model: Powerflex 700. Normal Duty Power: 5 hp. Heavy Duty Power: 3 hp. Unit is contained in a NEMA 4X stainless steel enclosure. Features for this unit include three control modes in one drive: Vector Control with Force Technology™, sensor-less vector and V/Hz control. Powerflex drives also provide open or closed loop speed regulation, fast update times of torque inputs, tight torque regulation information for applications like extruders and web processes, and full-featured LCD human Interface Module (HIM) with multi-line and multi-lingual display.
Overall dimensions: 2 ft. 6 in. L x 11 in. W x 2 ft. 6 in. H.(H17)(ACN33a).
Product Details
- Product ID: 9081
- Stock No: DLEC134.5
- Manufacturer: Rockwell Automation/Allen Bradley
- Model: Powerflex 700
- Serial Number: 1JAY2DA1
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 2004 Rockwell Automation / Allen Bradley Variable Frequency Drive – 5 HP. Model: Powerflex 700. Normal Duty Power: 5 hp. Heavy Duty Power: 3 hp. Unit is contained in a NEMA 4X stainless steel enclosure. Features for this unit include three control modes in one drive: Vector Control with Force Technology™, sensor-less vector and V/Hz control. Powerflex drives also provide open or closed loop speed regulation, fast update times of torque inputs, tight torque regulation information for applications like extruders and web processes, and full-featured LCD human Interface Module (HIM) with multi-line and multi-lingual display. Overall dimensions: 2 ft. 6 in. L x 11 in. W x 2 ft. 6 in. H.(H17)(ACN33a).
- manufacturer: Rockwell Automation/Allen Bradley
- model: Powerflex 700
- name: 2004 Rockwell Automation / Allen Bradley Variable Frequency Drive – 5 HP
- product_id: 9081
- serial_number: 1JAY2DA1
- stock_no: DLEC134.5
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.