2004 Rockwell Automation/Allen Bradley Variable Frequency Drive
2004 Rockwell Automation/Allen Bradley Variable Frequency Drive
2004 Rockwell Automation/Allen Bradley Variable Frequency Drive. Model: Powerflex 700. S/N: 1JAY2DA0. S.O. No. DNBS26. Normal Duty Power: 5 hp. Heavy Duty Power: 3 hp. Input: 6.9 Amps, 60 Hz. Output: 460 V, 8 Amps. Overall dimensions: 2 ft. 6 in. L x 11 in. W x 2 ft. 6 in. H.
Product Details
- Product ID: 9082
- Stock No: DLEC135.3a
- Manufacturer: Rockwell Automation/Allen Bradley
- Model: Powerflex 700
- Serial Number: 1JAY2DA0
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 2004 Rockwell Automation/Allen Bradley Variable Frequency Drive. Model: Powerflex 700. S/N: 1JAY2DA0. S.O. No. DNBS26. Normal Duty Power: 5 hp. Heavy Duty Power: 3 hp. Input: 6.9 Amps, 60 Hz. Output: 460 V, 8 Amps. Overall dimensions: 2 ft. 6 in. L x 11 in. W x 2 ft. 6 in. H.
- manufacturer: Rockwell Automation/Allen Bradley
- model: Powerflex 700
- name: 2004 Rockwell Automation/Allen Bradley Variable Frequency Drive
- product_id: 9082
- serial_number: 1JAY2DA0
- stock_no: DLEC135.3a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.