2004 RVS Ammonia Thermosiphon Receiver
2004 RVS Ammonia Thermosiphon Receiver
Horizontal Ammonia Thermosiphon Receiver Vessel. Certified by RVS. Serial: 39735. Nat'l Bd. 17019. MAWP: 250 PSI at 250F, MDMT -20F at 250 PSI. Year 2004. Sidewall dimensions: 20 in. dia x 50 in. L. Upper ports: (2) 3.5 in., (1) 2.5 in. Lower ports: (1) 3.5 in., (1) 2.5 in. End port: 4.5 in. Approximate volume: 75 gallons. Overall dimensions: 5.5 ft. L x 3.5 ft. x 3 ft.
Product Details
- Product ID: 13245
- Stock No: SOSF07
- Manufacturer: RVS
- Model: TSR
- Serial Number: 39735
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches): 66
- Width (Inches): 42
- Height (Inches): 36
- Weight (LBS):
- ACN:
All fields
- 08_micro_control_panel_include: No
- 08_refrigeration_tank_type: Receiver
- 08_tank_diameter_inches: 20
- 08_tank_estimated_capacity_gal: 75
- 08_tank_inlets__outlets_descri: Upper ports: (2) 3.5 in., (1) 2.5 in. Lower ports: (1) 3.5 in., (1) 2.5 in. End port: 4.5 in
- 08_tank_length_inches: 50
- 08_tank_mawp_psi_at_temp: 250 PSI at 250F
- 08_tank_national_board_number: 17019
- 08_tank_orientation: Horizontal
- ammonia_r717__nh3_compatable: Yes
- description: Horizontal Ammonia Thermosiphon Receiver Vessel. Certified by RVS. Serial: 39735. Nat'l Bd. 17019. MAWP: 250 PSI at 250F, MDMT -20F at 250 PSI. Year 2004. Sidewall dimensions: 20 in. dia x 50 in. L. Upper ports: (2) 3.5 in., (1) 2.5 in. Lower ports: (1) 3.5 in., (1) 2.5 in. End port: 4.5 in. Approximate volume: 75 gallons. Overall dimensions: 5.5 ft. L x 3.5 ft. x 3 ft.
- halocarbon_freon__r22_compatab: Yes
- height_inches: 36
- length_inches: 66
- manufacturer: RVS
- model: TSR
- name: 2004 RVS Ammonia Thermosiphon Receiver
- previous_refrigerant: Ammonia (R717 | NH3)
- product_id: 13245
- refrigeration_tank_type: Receiver
- serial_number: 39735
- stock_no: SOSF07
- tank_diameter_inches: 20
- tank_length_inches: 50
- tank_orientation: Horizontal
- width_inches: 42
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.