2004 Statco Engineering and Fabricators, Inc. Space Saver CIP System
2004 Statco Engineering and Fabricators, Inc. Space Saver CIP System
2004 Statco Engineering and Fabricators, Inc. Space Saver CIP system. Features include: a stainless steel, inline filter, a 316 stainless steel shell and tube heat exchanger with a heat transfer surface area of approximately 47.1 sq. ft., a Fristam FT series sanitary centrifugal pump, and an AJ-300 Anderson Chart Recorder with a stainless steel control panel and an Allen Bradley MicroLogix SLC 1000 Microprocessor.
Product Details
- Product ID: 9116
- Stock No: HDWR060.17a
- Manufacturer: Statco Engineering and Fabricators, Inc.
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 2004 Statco Engineering and Fabricators, Inc. Space Saver CIP system. Features include: a stainless steel, inline filter, a 316 stainless steel shell and tube heat exchanger with a heat transfer surface area of approximately 47.1 sq. ft., a Fristam FT series sanitary centrifugal pump, and an AJ-300 Anderson Chart Recorder with a stainless steel control panel and an Allen Bradley MicroLogix SLC 1000 Microprocessor.
- manufacturer: Statco Engineering and Fabricators, Inc.
- name: 2004 Statco Engineering and Fabricators, Inc. Space Saver CIP System
- product_id: 9116
- stock_no: HDWR060.17a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.