2004 Yula Corp Active Waste Heater/Shell & Tube Heat Exchanger - 20.6 sq. ft.

2004 Yula Corp Active Waste Heater/Shell & Tube Heat Exchanger - 20.6 sq. ft.

2004 Yula Corp Active Waste Heater/Shell & Tube Heat Exchanger. Model: WC-1C-36BS. S/N: 19247. P.O. No. NR-2007-30-P11-2008. Tube Material : 316 stainless steel. Single pass. Number of tubes: 35. Tube dimensions; 3/4 in. dia. x 3 ft. L. Heat transfer surface area: approx. 20 sq. ft. Capacity: 2 gallons. Shell side MAWP: 150 psi @ 400 °F. MDMT: -20 °F @ 150 psi. Tube side MAWP: 150 psi @ 400 °F. MDMT: -20 °F @ 150 psi. Inlets: (1) 4 in. dia. flanged port (product), (1) 3 in. dia. (media). Outlets: (1) 4 in. dia. flanged port (product), (1) 1-1/2 in. dia. FNPT fittings (media). Yula Corp. sanitary heat exchangers are designed to be fully drainable on the sanitary side when mounted in proper position. Overall dimensions: 4 ft. 2 in. L x 1 ft. W x 1 ft. 11 in. H. (ACN139).

Product Details

  • Product ID: 9053
  • Stock No: DLEC030.20a
  • Manufacturer: YULA CORP
  • Model: WC-1C-36BS
  • Serial Number: 19247
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: 2004 Yula Corp Active Waste Heater/Shell & Tube Heat Exchanger. Model: WC-1C-36BS. S/N: 19247. P.O. No. NR-2007-30-P11-2008. Tube Material : 316 stainless steel. Single pass. Number of tubes: 35. Tube dimensions; 3/4 in. dia. x 3 ft. L. Heat transfer surface area: approx. 20 sq. ft. Capacity: 2 gallons. Shell side MAWP: 150 psi @ 400 °F. MDMT: -20 °F @ 150 psi. Tube side MAWP: 150 psi @ 400 °F. MDMT: -20 °F @ 150 psi. Inlets: (1) 4 in. dia. flanged port (product), (1) 3 in. dia. (media). Outlets: (1) 4 in. dia. flanged port (product), (1) 1-1/2 in. dia. FNPT fittings (media). Yula Corp. sanitary heat exchangers are designed to be fully drainable on the sanitary side when mounted in proper position. Overall dimensions: 4 ft. 2 in. L x 1 ft. W x 1 ft. 11 in. H. (ACN139).
  • manufacturer: YULA CORP
  • model: WC-1C-36BS
  • name: 2004 Yula Corp Active Waste Heater/Shell & Tube Heat Exchanger - 20.6 sq. ft.
  • product_id: 9053
  • serial_number: 19247
  • stock_no: DLEC030.20a

2004 Yula Corp Active Waste Heater/Shell & Tube Heat Exchanger - 20.6 sq. ft.

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed