Yula Shell & Tube Heat Exchanger - 12 sq. ft.

Yula Shell & Tube Heat Exchanger - 12 sq. ft.

2004 Yula Shell & Tube Heat Exchanger. Model: WCV-6AA-66AAS. S/N: 19230. P.O. No. NR-2007-30-P11-2008. Tube material: 316 stainless steel. Number of tubes: 17. Number of tube passes: 6. Tube dimensions: 1/2 in. dia. x 5 ft. 8-1/2 in. L. Heat transfer surface area: approx. 12 sq. ft. Capacity: 0.90 gallons. Shell size: 4 in. Shell side MAWP: 150 psi @ 300 °F. MDMT: -20°F @ 150 psi. Tube side MAWP: 150 psi @ 300°F. MDMT: -20°F @ 150 psi. Inlets: (1) 1-1/2 in. dia. flanged port (steam). Outlets: (1) 1-1/2 in. dia. flanged port (product), (1) 1-1/2 in. dia. FNPT fittings (steam). Originally installed with Eli Lilly for a water to water application. End cap with product inlet is missing. Overall dimensions: 5 ft. 10 in. L x 9 in. W x 2 ft. 4 in. H.(ACN74).

Product Details

  • Product ID: 9247
  • Stock No: DLEC029.17a
  • Manufacturer: YULA CORP
  • Model: WCV-6AA-66AAS
  • Serial Number: 19230

Shell & Tube Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Yula Shell & Tube Heat Exchanger - 12 sq. ft.

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed